• The item cannot be ordered due to missing prices.

4 in1 diamond cutting disc PREMIUM*** Premium, Disc ⌀: 230mm

Article no.: 569736 230

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: D
  • optimised for material: Stone
  • Shape description: straight
  • Bore ⌀: 22.23
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
optimised for material Stone
Shape 41
Shape description straight
Disc ⌀ 230 mm
Bore ⌀ 22.23 mm
Propulsive equipment Angle grinder
maximum circumferential speed 80 m/s
Type of product Cutting disc

Identification numbers & Classifications

Article number 569736 230
EAN / GTIN 9003173029473
Manufacturer number 34468871

Description

Version:

Diamond cutting discs for wet and dry cutting. Bore ⌀ 22.23 mm.
  • High cutting performance of diamonds gives short cutting times.
  • Extremely long working life, fewer disc changes.
  • Unvarying diameter, always cuts to the full depth.
  • Hardly any disc wear, reducing dust generation.

Maximum performance and working life due to new segment technology with optimised grit distribution. 20 − 30 % faster cutting with less vibration and clean cut edges. For general-purpose use on concrete, granite, abrasive materials, and reinforced concrete. Coating height 14 mm.

Application:

For cutting all common building materials such as concrete (even reinforced), bricks, natural stone, tiles, ceramics, steel etc.

Material:

Optimised for: Concrete, natural stone, bricks, porous concrete.

Note:

  • Diamond coating already pre-sharpened. Observe correct direction of rotation!
  • Other diamond cutting discs on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart