• The item cannot be ordered due to missing prices.

Cutting disc STANDARD ** for stone, Disc ⌀: 125mm

Article no.: 569700 125

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: SiC
  • Shape description: depressed centre
  • Bore ⌀: 22.23
  • optimised for material: Stone; Natural stone; Synthetic stone
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide (SiC)
Grinding medium code SiC
Specification C30-BF
Shape 42
Shape description depressed centre
Disc ⌀ 125 mm
Disc thickness 2.5 mm
Bore ⌀ 22.23 mm
for material thicknesses 7.5 mm - 12.5 mm
optimised for material Stone; Natural stone; Synthetic stone
Propulsive equipment Angle grinders
maximum circumferential speed 80 m/s
maximum speed 12,200 min-1
Type of product Cutting disc

Identification numbers & Classifications

Article number 569700 125
EAN / GTIN 9003173677872
Manufacturer number 367787

Description

Version:

Universal stone cutting disc (specification: C30-BF).

Application:

For natural and synthetic stone, refractory stone, and concrete.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart