• The item cannot be ordered due to missing prices.

Diamond grinding disc PREMIUM*** for stone 125 mm

Article no.: 569640 125

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: D
  • optimised for material: Stone
  • Shape description: flat
  • Bore ⌀: 22.23

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
optimised for material Stone
Shape description flat
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
Carrier body Steel disc
Propulsive equipment Angle grinders
recommended speed 10,000 min-1 - 12,000 min-1
maximum speed 15,000 min-1
Type of product Sanding pad

Identification numbers & Classifications

Article number 569640 125
EAN / GTIN 9003173483879
Manufacturer number 348387

Description

Version:

Robust thin steel disc with brazed diamond segments, which are bedded in a special material. High removal rate, extremely long working life with low vibration (clean surfaces), for dry grinding.

Application:

For grinding, correcting, smoothing of stone and concrete using angle grinders. Optimum speed 10,000 − 12,000 rpm. Maximum speed 15,000 rpm.

Material:

Suitable for concrete.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart