• The item cannot be ordered due to missing prices.

Backing roller ⌀ 90×100 mm AIR

Article no.: 568575 AIR

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Roller ⌀ 90 mm
    Roller width 100 mm
    Bore ⌀ 19 mm
    Type pneumatic
    Degree of hardness AIR
    Colour black
    Type of product Burnishing roller carrier

    Identification numbers & Classifications

    Article number 568575 AIR
    EAN / GTIN 4062406119805
    Manufacturer number 568575 AIR

    Description

    Version:

    Mounting bore ⌀ 19 mm with double keyway.
    Pneumatic version, the degree of hardness can be set individually. Adapter for bike pumps included.

    Application:

    To take mini-linishing belts No. 568531568561.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart