• The item cannot be ordered due to missing prices.

Mini-linishing belt ⌀ 90×100 mm 240

Article no.: 568537 240

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit 240
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt ⌀ 90 mm
Linishing belt width 100 mm
Linishing belt length 289 mm
Manufacturer's designation 237AA
3M grit designation A080
Type of product Linishing belt

Identification numbers & Classifications

Article number 568537 240
EAN / GTIN 8718734418658
Manufacturer number 7000059973

Application Table

Alu Mg
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
CuZn
 
Paint
 
dry
 

Description

Version:

Mini linishing belts ⌀ 90×100 mm (289×100 mm).
The fine-structured pyramidal surface guarantees the best finish and very long working life. Particularly suitable for the intermediate grinding of stainless steel sheets.

Application:

For use on surface grinding and burnishing machines with backing rollers No. 568570568577 (mounting bore ⌀ 19 mm). Maximum speed 5000 rpm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart