{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | Ceramic | |
Grit | 60 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Linishing belt ⌀ | 90 mm | |
Linishing belt width | 100 mm | |
Linishing belt length | 289 mm | |
Manufacturer's designation | 947A | |
Type of product | Linishing belt |
Article number | 568531 60 | |
EAN / GTIN | 8718734418504 | |
Manufacturer number | 7100070448 |