• The item cannot be ordered due to missing prices.

Abrasice flap brush, non-woven sinusoidal, ⌀ 100 × 100 mm, Grit equivalent: 180

Article no.: 568480 180

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit equivalent 180
Grinding media backing Cleaning non-woven abrasive mesh
Iron, sulphur and chlorine constituents < 0.1 %
Roller ⌀ 100 mm
Roller width 100 mm
recommended speed 2,800 min-1
Type of product Abrasive flap wheel roller, fleece

Identification numbers & Classifications

Article number 568480 180
EAN / GTIN 4045197526779
Manufacturer number 568480 180

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Paint
 
dry
 

Description

Version:

Standard size ⌀ 100×100 mm or narrow version ⌀ 100×50 mm for grinding smaller areas. Mounting bore ⌀ 19 mm with multiple splines.
Sinusoidal abrasive fleece without cut edges.
Impregnated with Aluminium Oxide (A).

Application:

For matting and polishing without abrupt changes in texture.

Note:

For matching the width of narrow rollers ⌀ 100×50 mm use the spacer ring pack No. 568439.

Downloads & documents

Compare with similar products

This article


Recommendations


Abrasice flap brush, non-woven sinusoidal, ⌀ 100 × 100 mm, Grit equivalent: 180

Abrasice flap brush, non-woven sinusoidal, ⌀ 100 × 100 mm, Grit equivalent: 180

Iron, sulphur and chlorine constituents < 0.1 % < 0.1 % < 0.1 % < 0.1 % < 0.1 %
recommended speed 2,800 min-1 2,800 min-1 2,800 min-1 2,800 min-1 2,800 min-1
Grit equivalent 180 180 180 180 180
Grinding media backing Cleaning non-woven abrasive mesh Cleaning non-woven abrasive mesh Cleaning non-woven abrasive mesh Cleaning non-woven abrasive mesh Cleaning non-woven abrasive mesh
Roller ⌀ 100 mm 100 mm 100 mm 100 mm 100 mm
Roller width 100 mm 50 mm 100 mm 50 mm 100 mm
Type of product Abrasive flap wheel roller, fleece Abrasive flap wheel roller, fleece Abrasive flap wheel roller, fleece Abrasive flap wheel roller, fleece Abrasive flap wheel roller, fleece

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart