• The item cannot be ordered due to missing prices.

Flap wheel roller, fleece (ZA) / fabric (ZA) 150FINE

Article no.: 568471 150FINE

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code ZA
Grit equivalent 150
Iron, sulphur and chlorine constituents < 0.1 %
Roller ⌀ 100 mm
Roller width 100 mm
recommended speed 2,800 min-1
Type of product Abrasive flap wheel roller, fleece

Identification numbers & Classifications

Article number 568471 150FINE
EAN / GTIN 4045197892355
Manufacturer number 568471 150FINE

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Paint
 
dry
 

Description

Version:

Standard size ⌀ 100×100 mm or narrow version ⌀ 100×50 mm for grinding smaller areas. Mounting bore ⌀ 19 mm with multiple splines.
Combination of abrasive fabric and fleece.
Especially wear-resistant and fine-structured fleece with Zirconium Aluminium Oxide (ZA). Ideal for use on stainless steel.

Application:

For light cleaning work and a uniform surface finish.

Note:

For matching the width of narrow rollers ⌀ 100×50 mm use the spacer ring pack No. 568439.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart