• The item cannot be ordered due to missing prices.

Soft overlay pack 4 pieces with multiple holes 123 mm

Article no.: 567995 123

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 123 mm
Type of product Backing pad support

Identification numbers & Classifications

Article number 567995 123
EAN / GTIN 2050001712615
Manufacturer number 567995 123

Description

Version:

Soft pads (15 mm) of permanently resilient foam are extremely flexible and adapt well to unevenness. Especially suitable for very fine grinding work and contour grinding, prevents overgrinding. With multi-hole system.

Application:

Innovative adapter system allows them to be fitted to all commercially available orbital sanding machines (Dynabrade, Ingersoll, CP, Festool, etc. ).

Suitable for:

Discs with holes: 8; 8 + 1; 17

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart