• The item cannot be ordered due to missing prices.

ABRALON™ disc 2000

Article no.: 567901 2000
  • Minimum order quantity 20 Piece
  • Order steps: 20 Piece

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: SiC
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ABRALON™
    Grinding media Silicon carbide (SiC)
    Grinding medium code SiC
    Grit 2,000
    Grinding media backing woven mesh
    Iron, sulphur and chlorine constituents < 0.1 %
    Disc ⌀ 77 mm
    Propulsive equipment Orbital sander
    maximum circumferential speed 40 m/s
    Type of product Velour-backed abrasive disc

    Identification numbers & Classifications

    Article number 567901 2000
    EAN / GTIN 6416868636833
    Manufacturer number 8A20302095

    Application Table

    Alu Mg
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    Plastic, GRP
     
    Stone
     
    Paint
     
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    The ABRALON™ patented finishing system comprises a woven mesh with silicon carbide coating on a thin foam pad. The advantages are:
    • The grinding mesh enables water and air to circulate freely, the grinding dust is effectively removed.
    • High effectiveness − reduced working time and longer working life.

    Application:

    For manual and mechanised dry and wet grinding of contours, shapes, metals with high demands on the surface finish and for the preparation for polishing.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart