• The item cannot be ordered due to missing prices.

PU hook and loop backing pad DynaMaze, External ⌀: 150mm

Article no.: 567872 150

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT

Availability

  • Material: Polyurethane

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Polyurethane
External ⌀ 150 mm
Thread 5/16 inch
Multiple holes yes
maximum speed 13,000 min-1
Type of product Backing pad

Identification & Classification

Article number 567872 150
EAN / GTIN 616026222908
Manufacturer number 22290
Manufacturer Dynabrade Europe S.àr.l., Op Tomm 6, 5485 WORMELDANGE-HAUT, Luxembourg, www.dynabrade.com

Description

Version:

DynaMaze hook and loop backing pad with 5/16 inch mounting. An innovative extraction system permits the use of hook and loop grinding discs of all popular hole patterns.

Suitable for:

Discs with holes: 6; 6+1; 8; 8+1; 15; 21; ABRANET.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart