• The item cannot be ordered due to missing prices.

Hand sanding block with hook and loop fastening 70X125 mm

Article no.: 567856 70X125

Select article variation and quantity

suitable for sanding sheet W×L (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material Foam rubber
    Length 125 mm
    Width 70 mm
    Height 45 mm
    Type of product Sanding block

    Identification numbers & Classifications

    Article number 567856 70X125
    EAN / GTIN 2050001919038

    Description

    Version:

    Made of resilient foam rubber, quick sheet change by means of hook and loop fastening.

    Application:

    For rubbing down surfaces and contours by hand. No slipping of the abrasive paper.
    For velour-backed abrasive strip No. 567840.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart