{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | 710W | |
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 120 | |
Grinding media backing | woven mesh | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Manufacturer's designation | 710W | |
maximum circumferential speed | 40 m/s | |
Type of product | Velour-backed abrasive disc |
Article number | 567814 120 | |
Manufacturer number | 7100251205 |