• The item cannot be ordered due to missing prices.

Velour-backed abrasive disc ABRANET® 180

Article no.: 567802 180

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ABRANET®
Grinding medium code A
Grit 180
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 125 mm
Propulsive equipment Orbital sander
maximum circumferential speed 40 m/s
Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 567802 180
EAN / GTIN 6416868668032
Manufacturer number 5423205018

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Velour-backed abrasive discs consisting of a mesh structure of polyamide fabric containing thousands of holes and coated with abrasive grit.

Advantage:

  • Dust−free grinding: very low impact on workplace and environment.
  • No clogging of the grinding wheel (surface defects and dust balls are avoided).
  • Guaranteed improved surface finishes with less grinding media consumption.
  • High effectiveness − the removal rate increases by several orders of magnitude depending on the surface.

Application:

Grinding of paints, fillers primers, (fibre-reinforced) plastics, non-ferrous metals and aluminium alloys, furniture components.

Downloads & documents

Compare with similar products

This article


Recommendations


Velour-backed abrasive disc ABRANET® 180

Velour-backed abrasive disc ABRANET® 180

Propulsive equipment Orbital sander Orbital sander
Iron, sulphur and chlorine constituents < 0.1 < 0.1
Grit 180 180
maximum circumferential speed 40 40
Disc ⌀ 125 150
Grinding medium code A A
Type of product Velour-backed abrasive disc Velour-backed abrasive disc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart