• The item cannot be ordered due to missing prices.

Velour-backed abrasive disc Mesh structure, ⌀ 150 mm, Grit: 400

Article no.: 567797 400

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit 400
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 150 mm
Propulsive equipment Orbital sander
maximum circumferential speed 40 m/s
Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 567797 400
EAN / GTIN 4062406297732
Manufacturer number 567797 400

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Velour-backed abrasive discs consisting of a mesh structure of polyamide fabric containing thousands of holes and coated with abrasive grit.

Advantage:

  • Dust−free grinding: very low workplace and environmental loading.
  • No clogging of the grinding disc (surface defects and dust balls are avoided).
  • Guaranteed improved surface finishes with less grinding media consumption.
  • High effectiveness − the removal rate increases by several orders of magnitude depending on the surface.

Application:

Grinding of paints, fillers primers, (fibre-reinforced) plastics, non-ferrous metals and aluminium alloys, furniture components.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart