• The item cannot be ordered due to missing prices.

Velour-backed abrasive disc (CER) Galaxy Multiple holes, ⌀ 150 mm, Grit: 1000

Article no.: 567787 1000

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0,1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Galaxy
Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Grit 1,000
Grinding media backing Polyamide fabric
Iron, sulphur and chlorine constituents < 0,1 %
Disc ⌀ 150 mm
Adapter Hook and loop
Dust extraction possible yes
Hole pattern MultiFit holes
Manufacturer's designation GALAXY
maximum circumferential speed 40 m/s
Type of product Velour abrasive disc

Identification numbers & Classifications

Article number 567787 1000
EAN / GTIN 6416868554427
Manufacturer number FY6M105092

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
wet maximum
 
dry
 

Description

Version:

Mirka® Galaxy, the new innovative grinding media combines effectiveness with a long working life without clogging, thanks to a new self-sharpening ceramic grit and its MultiFit holes. The blue ceramic grit remains sharp, as it breaks due to its own structure during application and thus has a self-sharpening effect. Mirka® Galaxy uses the new Mirka MultiFit concept – the optimum hole placement allows the grinding media to be used as required on any machine without the need for a special alignment. The MultiFit hole pattern creates the perfect balance between long service life and dust extraction. The Mirka® Galaxy range is based on the backing material of polyester film with coating and is available in the complete grit range from coarse 40 grit to fine 2,000 grit. Mirka® Galaxy is the ideal all-rounder product and can be used on both soft and hard surfaces.
With stable film backing. Dust-repellent coating prevents premature clogging.

Advantage:

  • Long working life without clogging, dust-repellent, low wear of the ceramic grit.
  • Self-sharpening effect due to automatic breaking of its structure – creates new edges.
  • Mirka® Galaxy uses the new Multifit hole pattern and thus achieves the perfect balance of long service life and dust extraction.
  • Longer working life due to a non-stick coating which optimally repels dust. With this coating, the dust does not remain on the grinding media and thus, together with the Multifit hole pattern, ensures improved dust extraction.
  • More uniform surface finish due to outstanding grit wear.
  • Improved tear resistance when the edges are stressed.

Application:

  • Paint
  • Plaster / scraper
  • Plastic
  • Putty
  • Priming
  • Solid surface material
  • Softwood
  • Stainless steel
  • Steel
  • Synthetic materials
  • Veneer
  • Chipboard shelves
  • Plastics
  • Glass fibre
  • Hardwood
  • MDF / HDF
  • Soft steel / carbon
  • Non-ferrous metals
  • Paint removal
  • Paint sanding

Can be used wet or dry on wood, paint, metal and plastic surfaces.
High-quality self-sharpening ceramic abrasive grit (CER), open distribution. Universally applicable for coarse, intermediate and finishing use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart