• The item cannot be ordered due to missing prices.

Velour-backed polishing pad hard, Disc ⌀: 127mm

Article no.: 567727 127

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Degree of hardness hard
Disc ⌀ 127 mm
Propulsive equipment Angle grinder
maximum circumferential speed 40 m/s
recommended speed 1,500 min-1 - 1,700 min-1
Type of product Polishing wheel

Identification numbers & Classifications

Article number 567727 127
EAN / GTIN 3134375382861
Manufacturer number 7000016906

Description

Version:

Felt discs for polishing pre-ground surfaces in conjunction with polishing pastes No. 555740 and 552420 UNI. The printed side is for mounting on the backing pad.
Hard and stiff (buffing pad red/white).

Application:

Suitable for polishing paints and metals.

Downloads & documents

Compare with similar products

This article


Recommendations


Velour-backed polishing pad hard, Disc ⌀: 127mm

Velour-backed polishing pad hard, Disc ⌀: 127mm

Propulsive equipment Angle grinder Angle grinder Angle grinder
recommended speed 1,500 min-1 - 1,700 min-1 1,500 min-1 - 1,700 min-1 1,500 min-1 - 1,700 min-1
Degree of hardness hard hard soft
maximum circumferential speed 40 m/s 40 m/s 40 m/s
Disc ⌀ 127 mm 127 mm 127 mm
Type of product Polishing wheel Polishing wheel Polishing wheel

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart