• The item cannot be ordered due to missing prices.

Velour-backed polishing pad hard, Disc ⌀: 115mm

Article no.: 567721 115

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Degree of hardness hard
Disc ⌀ 115 mm
Propulsive equipment Angle grinder
maximum circumferential speed 40 m/s
recommended speed 1,500 min-1 - 1,700 min-1
Type of product Polishing wheel

Identification numbers & Classifications

Article number 567721 115
EAN / GTIN 4062406566142
Manufacturer number 567721 115

Description

Version:

Felt discs for polishing pre-ground surfaces in conjunction with polishing pastes No. 555740 and 552420 UNI. The printed side is for mounting on the backing pad.
Made of pure sheep’s wool. For faster polishing results and lower hologram formation compared to synthetic fibre products.

Application:

Suitable for polishing paints and metals.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart