• The item cannot be ordered due to missing prices.

Fleece compact disc, ⌀ 115 mm, Grit equivalent: 100

Article no.: 567005 100

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0,1
  • Shape description: flat
  • Bore ⌀: 22.23
  • optimised for material: Stainless steel; Stone

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media regular aluminium oxide (A)
Grinding medium code A
Grit equivalent 100
Grit designation coarse
Degree of hardness hard
Iron, sulphur and chlorine constituents < 0,1 %
Shape description flat
Bore ⌀ 22.23 mm
Version 8 A coarse
optimised for material Stainless steel; Stone
maximum circumferential speed 60 m/s
Type of product Compact disc

Identification numbers & Classifications

Article number 567005 100
EAN / GTIN 4067263516675
Manufacturer number 567005 100

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
Paint
 
Uni
 
dry
 

Description

Version:

Crimped-in fibrous fleece with resin-bonded aluminium oxide grit permits metal removal and finishing in a single operation.
Hard version with coarse grits, very stable edge.

Application:

For surface and edge grinding on angle grinders (recommended speed 6000 rpm).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart