• The item cannot be ordered due to missing prices.

Fleece velour-backed abrasive disc SC-DH 180

Article no.: 566935 180

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SC-DH
    Grinding medium code A
    Grit equivalent 180
    Grit designation medium
    Iron, sulphur and chlorine constituents < 0.1 %
    Disc ⌀ 178 mm
    Manufacturer's designation SC-DH
    Version A medium
    Colour red
    maximum circumferential speed 40 m/s
    Type of product Non-woven abrasive

    Identification numbers & Classifications

    Article number 566935 180
    EAN / GTIN 4046719011179
    Manufacturer number 7000068208

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Paint
     
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Fleece velour-backed abrasive discs with through-stitched backing for hook and loop fastener. With removable centre for more precise positioning and attachment of the disc to the backing pad (approx. 50 % reduction in vibration level with velour-backed abrasive discs No. 566965).

    Application:

    On angle grinders with hook and loop fastener backing pad No. 566960 or 566965.
    For finishing, matting, smoothing with significant reduction in roughness, and for light cleaning (such as removal of discolouration) and deburring tasks.

    Note:

    See No. 567705ff onwards for velour-backed abrasive discs for rough abrasion.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart