{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | PN-DH | |
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit equivalent | 180 | |
Grit designation | medium | |
Grinding media backing | Nylon fleece | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 125 mm | |
Manufacturer's designation | PN-DH | |
Version | A medium | |
Colour | red | |
maximum circumferential speed | 40 m/s | |
Type of product | Non-woven abrasive |
Article number | 566908 180 | |
EAN / GTIN | 4064035038038 | |
Manufacturer number | 7100274229 |