• The item cannot be ordered due to missing prices.

Coarse cleaning disc (SiC), Disc ⌀: 115mm

Article no.: 566700 115

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT

Availability

  • Grinding medium code: SiC
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • maximum circumferential speed: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code SiC
Degree of hardness medium − hard
Grit designation very coarse
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
maximum circumferential speed 60 m/s
recommended speed 5,000 min-1 - 7,000 min-1
maximum speed 11,000 min-1
Type of product Rough cleaning non-woven abrasive mesh

Identification & Classification

Article number 566700 115
EAN / GTIN 4045197679703
Manufacturer number 566700 115
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Cleaning discs with synthetic nylon fleece evenly impregnated with abrasive grit on glass fibre pad.
Very coarse non-woven abrasive mesh structure, will not clog even when used on soft thick coatings.
Medium hard fleece body with very aggressive grinding characteristics, for an even finish and long working life. General purpose disc for all rough grinding work, even for difficult applications such as removing stubborn scale.

Application:

For rust removal, paint removal, dressing weld seams and removing surface dirt.
With glass fibre backing pad for direct clamping on angle grinders.

Note:

For deburring wheels for double-ended bench grinding machines, see No. 556270 onwards.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart