• The item cannot be ordered due to missing prices.

Backing pad hard/ribbed, External ⌀: 115mm

Article no.: 566672 115

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Degree of hardness hard
External ⌀ 115 mm
Thread M14
maximum circumferential speed 80 m/s
maximum speed 13,300 min-1
Type of product Backing pad

Identification numbers & Classifications

Article number 566672 115
EAN / GTIN 4045197718266
Manufacturer number 566672 115

Description

Version:

Fibre disc backing pad with high temperature resistance. Special design to enable full exploitation of the performance potential of fibre discs.
Hard, non-deforming fibre disc backing pads. Contact face lightly ribbed for optimum grit support when grinding edges and surfaces. Special plastic with very high temperature resistance. Ideal for coarse grinding and roughing work in 36 to 60 grit.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart