• The item cannot be ordered due to missing prices.

ISO backing pad flexible/smooth 172 mm

Article no.: 566650 172

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT
  • maximum circumferential speed: 80

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External ⌀ 172 mm
    incl. clamping nut yes
    suitable for disc ⌀ 180 mm
    maximum circumferential speed 80 m/s
    maximum speed 8,500 min-1
    Type of product Backing pad

    Identification numbers & Classifications

    Article number 566650 172
    EAN / GTIN 2050001032188
    Manufacturer number 566650 172

    Description

    Version:

    Fibre disc backing pad with high temperature resistance. Special design to enable full exploitation of the performance potential of fibre discs.
    Special resilient plastic backing pad for flexible contour grinding. Ideal for 60 grit and finer.
    To ISO.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart