{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | 787C | |
Grinding media | Ceramic grit | |
Grinding medium code | Ceramic | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Bore ⌀ | 22.23 mm | |
optimised for material | INOX; Aluminium | |
maximum circumferential speed | 80 m/s | |
Type of product | Fibre disc |
Article number | 566477 60 | |
EAN / GTIN | 50076308897340 | |
Manufacturer number | 7100099260 |
This article |
Recommendations |
|
---|---|---|
Fibre disc (CER) 787C, ⌀ 115 mm, Grit: 60 |
||
Bore ⌀ | 22.23 mm | 22.23 mm |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % |
maximum circumferential speed | 80 m/s | 80 m/s |
optimised for material | INOX; Aluminium | Steel |
Grinding media | Ceramic grit | Regular aluminium oxide (A) |
Grinding medium code | Ceramic | A |
Type of product | Fibre disc | Fibre disc |