• The item cannot be ordered due to missing prices.

Cubitron™ II fibre disc (CER) 982CX PRO 36

Article no.: 566466 36

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: Steel; Cast iron
  • maximum circumferential speed: 80

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Cubitron™II
    Grinding media Cubitron™ II
    Grinding medium code Ceramic
    Grit 36
    Grinding media backing Vulcanised fibre
    Iron, sulphur and chlorine constituents < 0.1 %
    Disc ⌀ 125 mm
    Bore ⌀ 22.23 mm
    Manufacturer's designation 982CX PRO
    optimised for material Steel; Cast iron
    Propulsive equipment Angle grinder
    maximum circumferential speed 80 m/s
    Type of product Fibre disc

    Identification numbers & Classifications

    Article number 566466 36
    EAN / GTIN 638060833223
    Manufacturer number 7100246096

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    dry
     

    Description

    Version:

    The precisely formed high-performance abrasive grit in 3M™ products consists of defined ceramic triangles optimally arranged on the grinding surface. Greatly increased removal rate with very long working life and even finish.
    Extremely tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
    High-performance fibre disc with improved precisely formed Cubitron™ II grit and a new design. For even more aggressive grinding performance and extended tool life compared to 982C.

    Application:

    Limited to maximum 80 m/s circumferential speed with backing pads No. 566690 / 566692 on angle grinders. The quick-cutting abrasive grit permits comfortable and ergonomic working without the need to exert great pressure. At the same time, the high removal rate of 3M™ fibre discs makes them a real alternative to roughing discs and flap discs.
    For machining steel.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart