• The item cannot be ordered due to missing prices.

M14 clamping flange for CC-GRIND-SOLID, for Disc ⌀: 115/125mm

Article no.: 566365 115/125

Select article variation and quantity

for Disc ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M14
suitable for disc ⌀ 115 mm; 125 mm
Number of pieces 2
Type of product Clamping flange

Identification numbers & Classifications

Article number 566365 115/125
EAN / GTIN 4007220887578
Manufacturer number 4007220887578

Description

Version:

Clamping flange kit with cooling slots and special geometry for high air circulation rates. M14 direct mounting.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart