{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | Ceramic | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
optimised for material | Steel | |
recommended approach angle | 5-15 degrees | |
maximum circumferential speed | 80 m/s | |
maximum speed | 12,200 min-1 | |
Number of positions | 1 | |
Type of product | Grinding wheel |
Article number | 566360 125 | |
EAN / GTIN | 4007220237076 | |
Manufacturer number | 4007220887073 |