• The item cannot be ordered due to missing prices.

Flap wheel M14 Fleece (A) / fabric (A), ⌀ 125 mm×20 mm, Grit: 150FINE

Article no.: 566352 150FINE

Select article variation and quantity

Grit Unit price incl. VAT

Availability

  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Thread: M14
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Abrasive media Standard aluminium oxide (A)
Grinding medium code A
Grit 150
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 125 mm
Disc thickness 20 mm
Thread M14
optimised for material INOX; Steel
maximum circumferential speed 30 m/s
Type of product Flap wheel

Identification & Classification

Article number 566352 150FINE
EAN / GTIN 4062406276836
Manufacturer number 566352 150FINE
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Strips arranged in a fan form around the axis of the tool. M14 direct mounting. Extremely flexible.
Combination of abrasive cloth (A) and fleece (A).

Application:

For fine abrasion of convex surfaces.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart