• The item cannot be ordered due to missing prices.

Flap disc Fleece 100

Article no.: 566340 100

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: dished
  • Bore ⌀: 22.23
  • optimised for material: INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit equivalent 100
Grit designation coarse
Iron, sulphur and chlorine constituents < 0.1 %
Shape description dished
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
Colour brown
optimised for material INOX
maximum circumferential speed 80 m/s
maximum speed 12,200 min-1
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 566340 100
EAN / GTIN 4045197488886
Manufacturer number 566340 100

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
Paint
 
Uni
 
dry
 

Description

Version:

Fleece flap discs with flaps of abrasive fleece on a glass fibre pad.

Application:

  • For final finishing of surfaces.
  • For removal of colouration, cleaning, and minor tidying up of weld seams.
  • For fine grinding of large areas and for finishing.

Recommended speed 4600 − 5300 rpm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart