• The item cannot be ordered due to missing prices.

Abrasive flap disc POLIFAN-CURVE (ZA) for steel 125X16 mm

Article no.: 566320 125X16

Select article variation and quantity

Disc ⌀×Width (mm) Unit price incl. VAT
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: radial
  • Bore ⌀: 22.23
  • optimised for material: Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code ZA
Grit 40
Iron, sulphur and chlorine constituents < 0.1 %
Shape description radial
Disc ⌀ 125 mm
Width at radius 14 mm
Disc thickness 16 mm
Bore ⌀ 22.23 mm
for weld fillet radii > 8 mm
optimised for material Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 566320 125X16
EAN / GTIN 4007220790175
Manufacturer number 4007220790175

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

Flap disc for highly demanding grinding of fillet welds. The radial design with special arrangement of the segments enables optimum application of the abrasive material on the radius. High metal removal rate, service life, and shape stability.
SGP CURVE STEELOX (ZA) in 40 grit for high metal removal rates.

Application:

Precise grinding out of weld fillet geometries, chamfering, deburring.
Wide version (L) for fillet welds > 8 mm.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart