{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Zirconium aluminium oxide (ZA) | |
Grinding medium code | ZA | |
Grit | 80 | |
abrasive, cooling coating | yes | |
Grinding media backing | Cotton fabric | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | dished | |
Disc ⌀ | 115 mm | |
Bore ⌀ | 22.23 mm | |
Backing pad | Glass fibre pad | |
optimised for material | Stainless steel; Steel | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 565560 80 | |
EAN / GTIN | 9003171602357 | |
Manufacturer number | 160235 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Flap disc (special ZA) glass fibre pad conical, 115 mm ⌀, Grit: 80 |
|||||
Bore ⌀ | 22.23 mm | 22.23 mm | 22.23 mm | 22.23 mm | 22.23 mm |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % | < 0.1 % | < 0.1 % | < 0.1 % |
Shape description | dished | dished with overlap between strips | dished | dished | dished |
maximum circumferential speed | 80 m/s | 80 m/s | 80 m/s | 80 m/s | 80 m/s |
Disc ⌀ | 115 mm | 115 mm | 115 mm | 115 mm | 115 mm |
Grinding medium code | ZA | ZA | Ceramic | ZA | ZA |
Type of product | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc |