{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 80 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | flat | |
Disc ⌀ | 115 mm | |
Bore ⌀ | 22.23 mm | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 565510 80 | |
EAN / GTIN | 5902658113062 | |
Manufacturer number | 51994 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() 769F abrasive flap disc, glass fibre pad flat 80 |
|||
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % | < 0.1 % |
Grit | 80 | 80 | 80 |
maximum circumferential speed | 80 m/s | 80 m/s | 80 m/s |
optimised for material | INOX; Steel | INOX | INOX |
Disc ⌀ | 115 mm | 115 mm | 115 mm |
Grinding medium code | Ceramic | Ceramic | Ceramic |
Type of product | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc |