{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | Ceramic | |
Grit | 40 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | flat-dished | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
Backing pad | Glass fibre pad | |
optimised for material | INOX | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 565482 40 | |
EAN / GTIN | 4027497394067 | |
Manufacturer number | A27441250401450 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Abrasive flap disc V2 Power, (CER), flat-dished for stainless steel, 125 mm ⌀, Grit: 40 |
|||||
Bore ⌀ | 22.23 mm | 22.23 mm | 22.23 mm | 22.23 mm | 22.23 mm |
Shape description | flat-dished | dished | dished | dished | dished |
maximum circumferential speed | 80 m/s | 80 m/s | 80 m/s | 80 m/s | 80 m/s |
optimised for material | INOX | INOX | INOX; Steel | INOX; Steel | INOX; Steel |
Disc ⌀ | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm |
Grinding medium code | Ceramic | Ceramic | ZA | ZA | ZA |
Type of product | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc |