{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | ZA | |
Grit | 60 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | flat-dished | |
Disc ⌀ | 115 mm | |
Bore ⌀ | 22.23 mm | |
Backing pad | Sheet steel pad | |
optimised for material | Steel | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 565401 60 | |
EAN / GTIN | 4027497388905 | |
Manufacturer number | A27201150600065 |