• The item cannot be ordered due to missing prices.

Abrasive flap disc long life SIC, conical 40

Article no.: 565380 40

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: SiC
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: dished
  • Bore ⌀: 22.23
  • optimised for material: Fibre-reinforced plastics; Aluminium

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Silicon carbide (SiC)
    Grinding medium code SiC
    Grit 40
    Grinding media backing Glass fibre pad
    Iron, sulphur and chlorine constituents < 0.1 %
    Shape description dished
    Disc ⌀ 115 mm
    Bore ⌀ 22.23 mm
    optimised for material Fibre-reinforced plastics; Aluminium
    maximum circumferential speed 80 m/s
    Type of product Abrasive flap disc

    Identification numbers & Classifications

    Article number 565380 40
    EAN / GTIN 4045197887603
    Manufacturer number 565380 40

    Application Table

    Alu Mg
     
    Carbide (HM)
     
    Ti
     
    CuZn
     
    Plastic, GRP
     
    dry
     

    Description

    Version:

    Particularly coarse Silicon Carbide grit, does not clog. Sturdy glass fibre pad for optimum contact pressure.

    Application:

    Edge and surface grinding of aluminium and fibre-reinforced materials.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart