{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Zirconium abrasive (ZA) | |
Grinding medium code | ZA | |
Grit | 40 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | flat | |
Disc ⌀ | 115 mm | |
Bore ⌀ | 22.23 mm | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 565269 40 | |
EAN / GTIN | 4062406570408 | |
Manufacturer number | 565269 40 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Abrasive flap disc long life ZA, flat 40 |
|||
Bore ⌀ | 22.23 | 22.23 | 22.23 |
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 | < 0.1 |
Shape description | flat | flat | flat |
maximum circumferential speed | 80 | 80 | 80 |
Disc ⌀ | 115 | 115 | 115 |
Grinding media | Zirconium abrasive (ZA) | Zirconium abrasive (ZA) | Zirconium abrasive (ZA) |
Grinding medium code | ZA | ZA | ZA |