{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Specification | A3604B84 | |
Shape | 11BT | |
Shape description | tapered cup wheel | |
Disc ⌀ | 110 mm | |
Wheel width (cup height) | 55 mm | |
Bore ⌀ | 22.23 mm | |
Wall thickness | 20 mm | |
optimised for material | Steel; Cast iron | |
maximum circumferential speed | 50 m/s | |
maximum speed | 8,600 min-1 | |
Type of product | Tapered cup grinding wheel |
Article number | 564900 110X20 | |
EAN / GTIN | 9003173110966 | |
Manufacturer number | 311096 | |
Manufacturer | Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de |