• The item cannot be ordered due to missing prices.

Cardboard flange set 22,23 mm

Article no.: 563991 22,23

Select article variation and quantity

Internal diameter (mm) Unit price incl. VAT
  • Bore ⌀: 22.23

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Propulsive equipment Angle grinder
Number of pieces 500
Bore ⌀ 22.23 mm
Flange ⌀ 60 mm
Type of product Clamping flange

Identification numbers & Classifications

Article number 563991 22,23
EAN / GTIN 9003173096567
Manufacturer number 90046582

Description

Version:

For secure and reliable clamping of thin cutting discs up to 1 mm on an angle grinder.

Suitable for:

Angle grinder for cutting discs with a ⌀ of 115 and 125 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart