• The item cannot be ordered due to missing prices.

Diamond cutting disc, Disc ⌀: 50mm

Article no.: 563490 50

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT

Availability

  • Grinding medium code: D
  • Shape: 1A1
  • recommended approach angle: 90
  • optimised for material: fibre-reinforced plastics
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit D357
Shape 1A1
Disc ⌀ 50 mm
Disc thickness 2 mm
Reference body width 1 mm
Bore ⌀ 10 mm
recommended approach angle 90 degrees
optimised for material fibre-reinforced plastics
Propulsive equipment Angle grinder
maximum circumferential speed 80 m/s
maximum speed 30,500 min-1
Type of product Cutting disc

Identification & Classification

Article number 563490 50
EAN / GTIN 4007220666050
Manufacturer number 4007220666050
Manufacturer August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Application Table

Plastic, GRP
 
wet maximum
 
dry
 

Description

Version:

Single-layer galvanically distributed diamond cutting disc with lateral protective segments. Very easy cutting due to large chip clearance space. Overall disc width 2.0 mm, steel baseplate 1.0 mm.

Application:

For cutting, trimming, and parting off fibre-reinforced plastics (CRP / GRP) on angle grinders (size 115 / 125) or straight grinders (size 50 / 75) with mandrel No. 563496.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart