• The item cannot be ordered due to missing prices.

Cutting disc SGP STEEL EXTRA THIN, Disc ⌀: 125mm

Article no.: 563440 125

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90
  • optimised for material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Shape description flat
Disc ⌀ 125 mm
Disc thickness 1 mm
Bore ⌀ 22.23 mm
for material thicknesses 3 mm - 5 mm
recommended approach angle 90 degrees
optimised for material HSS
Propulsive equipment Angle grinders
maximum circumferential speed 80 m/s
Type of product Cutting disc

Identification numbers & Classifications

Article number 563440 125
EAN / GTIN 4007220103920
Manufacturer number 4007220103920

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
GG(G)
 
dry
 

Description

Version:

Extra thin high performance cutting disc for very quick low-burr cutting with low thermal stress and easy ergonomic cut guidance. Very tough, very high cutting performance and outstanding service life.

Specification:

A60Q-CERAMIC SGP STEEL.

Downloads & documents

Compare with similar products

This article


Recommendations


Cutting disc SGP STEEL EXTRA THIN, Disc ⌀: 125mm

Cutting disc SGP STEEL EXTRA THIN, Disc ⌀: 125mm

Propulsive equipment Angle grinders Angle grinders
Shape description flat flat
for material thicknesses 3 mm - 5 mm 3 mm - 5 mm
optimised for material HSS HSS
Disc ⌀ 125 mm 125 mm
Grinding medium code Ceramic A
Type of product Cutting disc Cutting disc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart