• The item cannot be ordered due to missing prices.

Cutting disc, high-performance version EXTRA THIN, STAINLESS STEEL 115 mm

Article no.: 563272 115
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Product details

Technical Data

Grinding medium code A
Specification A60R-BF
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 115 mm
Disc thickness 1 mm
Bore ⌀ 22.23 mm
for material thicknesses 3 mm - 5 mm
recommended approach angle 90 degrees
optimised for material Steel
Propulsive equipment Angle grinders
maximum circumferential speed 80 m/s
Type of product Cutting disc

Identification numbers & Classifications

Article number 563272 115
EAN / GTIN 4045197967442

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Uni
 
dry
 

Description

Version:

Special type for stainless steel.
New high-performance version using state of the art technology with significant productivity advantages and excellent cutting qualities. Increased cutting performance due to rough free-grinding side faces; improved service life.
The thinness of the disc allows very quick cutting with low force and optimum time saving. Clean cut edges, virtually no burrs.

Specification:

A60R-BF.

Downloads & documents

Compare with similar products

This article


Recommendations


Cutting disc, high-performance version EXTRA THIN, STAINLESS STEEL 115 mm

Cutting disc, high-performance version EXTRA THIN, STAINLESS STEEL 115 mm

Bore ⌀ 22.23 22.23 22.23 22.23 22.23
Shape description flat flat flat flat flat
for material thicknesses 3 ;5 3 ;5 7.7 ;8 7.7 ;8 3 ;5
optimised for material Steel Steel Steel Steel Steel
Disc thickness 1 1 1.6 1.6 1
Specification A60R-BF A60P-BF A46Q-BF A46R-BF A60R-BF
Type of product Cutting disc Cutting disc Cutting disc Cutting disc Cutting disc

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart