{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Specification | A30S-BFXA | |
Shape | 41 | |
Shape description | flat | |
Disc ⌀ | 125 mm | |
Disc thickness | 2 mm | |
Bore ⌀ | 22.23 mm | |
for material thicknesses | 6 mm - 10 mm | |
recommended approach angle | 90 degrees | |
optimised for material | HSS | |
Propulsive equipment | Angle grinders | |
maximum circumferential speed | 80 m/s | |
maximum speed | 12,200 min-1 | |
Type of product | Cutting disc |
Article number | 563250 125 | |
EAN / GTIN | 9003176370671 | |
Manufacturer number | 637067 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Cutting disc PREMIUM*** 125 mm |
||
Propulsive equipment | Angle grinders | Angle grinders |
recommended approach angle | 90 | 90 |
Shape description | flat | flat |
for material thicknesses | 6 ;10 | 3 ;5 |
maximum circumferential speed | 80 | 80 |
optimised for material | HSS | HSS |
Type of product | Cutting disc | Cutting disc |