{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | X-LOCK system | |
Grinding media | Standard Aluminium Oxide | |
Grinding medium code | A | |
Specification | A30R-BF | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc thickness | 7 mm | |
Disc ⌀ | 115 mm | |
Bore ⌀ | 22.23 mm | |
recommended approach angle | 20-30 degrees | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
Type of product | Rough grinding wheel |
Article number | 560011 115X7 | |
EAN / GTIN | 4062406151485 | |
Manufacturer number | 560011 115X7 |
This article |
Recommendations |
|||
---|---|---|---|---|
X-LOCK rough grinding disc Universal, Disc ⌀×disc width: 115X7mm |
||||
Bore ⌀ | 22.23 mm | 22.23 mm | 22.23 mm | 22.23 mm |
recommended approach angle | 20-30 degrees | 20-30 degrees | 20-30 degrees | 20-30 degrees |
maximum circumferential speed | 80 m/s | 80 m/s | 80 m/s | 80 m/s |
optimised for material | INOX; Steel | INOX; Steel | INOX; Steel | INOX; Steel |
Disc ⌀ | 115 mm | 115 mm | 115 mm | 115 mm |
Disc thickness | 7 mm | 7 mm | 6 mm | 7 mm |
Type of product | Rough grinding wheel | Rough grinding wheel | Rough grinding wheel | Rough grinding wheel |