• The item cannot be ordered due to missing prices.

Silicon bench stone coarse / fine, Length×Width: 100X25mm

Article no.: 559200 100X25

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide
Grit designation coarse / fine
Width 25 mm
Length 100 mm
Type of product Bench stone

Identification & Classification

Article number 559200 100X25
EAN / GTIN 9003170006422
Manufacturer number 642
Manufacturer Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

You can use the TYROLIT combination stone for deburring various workpieces. Due to its two different grit sizes, you will always be equipped for the respective application. This product can also be used for whetting magnetic tables.

Feature:

Specification: CKOMBI
Measure: BxCxL
Dimensions: 25x13x100
Grinding medium: Silicon carbide
Grit: 120
Shape: Rectangular

Advantage:

Individual application
Top results
Wide range

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart