{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
Grit designation | fine | |
Length | 150 mm | |
Width | 52 mm | |
Height | 16 mm | |
Packaging | Wooden case | |
Type of product | Whetstone |
Article number | 559000 D25 | |
EAN / GTIN | 2050001025395 |