• The item cannot be ordered due to missing prices.

Degussit oxide ceramic bench stone medium (M), Length×Width: 100X25mm

Article no.: 558980 100X25

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Degussit®
Abrasive media Aluminium oxide ceramic
Grit 600
Grit designation medium
Width 25 mm
Height 10 mm
Length 100 mm
Type of product Bench stone

Identification & Classification

Article number 558980 100X25
EAN / GTIN 4045197407320
Manufacturer number 902-41100-0
Manufacturer KYOCERA Fineceramics Solutions GmbH, Steinzeugstraße 92, 68229 MANNHEIM, Germany, www.kyocera-solutions.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Stone
 
Uni
 
wet maximum
 
dry
 

Description

Version:

The exceptionally high hardness of highly sintered Aluminium Oxide ceramic, free of binding agents, gives the fine abrasive tools an excellent edge and profile stability (synthetic ruby) for an outstanding surface quality.
Sintered ruby fine-cut bench stones in grit grades
medium (M) (Ra approx. 10 µ, equivalent to about 600 grit),

Application:

For precision work in tool and mould making, in precision mechanical manufacture, optical and glass industry, porcelain manufacture etc. For applying chamfers, for notching, and for changes of shape.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart