{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Degussit® | |
Grinding media | Aluminium oxide ceramic | |
Shape | flat | |
Width | 3 mm | |
Length | 50 mm | |
Type of product | Hone |
Article number |
558925 50X3
Copy |
|
EAN / GTIN |
4045197407184
Copy |
|
Manufacturer number |
901-41406-0
Copy |
|
Manufacturer | KYOCERA Fineceramics Solutions GmbH, Steinzeugstraße 92, 68229 MANNHEIM, Germany, www.kyocera-solutions.de |