• The item cannot be ordered due to missing prices.

Bench stone for steel Aluminium Oxide (A), equalised coarse / fine, Length×Width: 150X50mm

Article no.: 558865 150X50

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit designation coarse / fine
Width 50 mm
Height 25 mm
Length 150 mm
Type of product Bench stone

Identification numbers & Classifications

Article number 558865 150X50
EAN / GTIN 4260496536735

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
wet maximum
 
dry
 

Description

Version:

Ceramic bonded combination oilstones, hardness O/ P. One side coarse for roughing, the other side fine for finishing.
Aluminium Oxide in medium hard bonding. Lower part Aluminium Oxide (A) 100 grit (coarse); upper part electro-bonded Aluminium Oxide 280 / 320 grit (fine).

Application:

For deburring, finish smoothing of irregularities, rounding of edges.

Note:

Equalised bench stones additionally dressed for a perfectly flat surface.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart