• The item cannot be ordered due to missing prices.

Set of hones, 5 pieces, Aluminium Oxide, in a plastic box, Number of hones: 5

Article no.: 558805 5

Select article variation and quantity

Number of hones Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Alum. Oxide
Grinding medium code A
Number of hones 5
Packaging Plastic case
Type of product Hone

Identification numbers & Classifications

Article number 558805 5
EAN / GTIN 9003172903576
Manufacturer number 290357

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
wet maximum
 
dry
 

Description

Version:

Composed of frequently used hones from coarse to fine.

Application:

For deburring, sharpening, truing and chamfering of tools and tool cutters. For re-working bores, surfaces and edges in mould making. Also for improving the surface for stock removal, finishing, and polishing.

Supplied with:

1 piece each three-square hones No. 558515 size 100×10 G / M / F / P and 1 round hone No. 558535 size 100×10 M.

Note:

Preferably use with oil, paraffin or water.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart